#10-24 x 1 in Phillips Flat Military Standard Phil Flat 100 Degree, Stainless Steel, 25 PK
Mfr # ms24693c-76d
Zoro # G816464291
product price:Â $7.59
/pk 25, $0.30/ea
Sold in multiples of 2 for $15.18
Key Features
Flat Head
Phillips Drive
Type
Machine Screw
Material Grade/Class
18-8
Overall Length
1 in
Screw Size
#10-24
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms24693c-76d
Zoro #
G816464291
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 in
Fastener Length
1 in
Screw Size
#10-24
Thread Size
#10-24
Details
Head Type
Flat
Type
Machine Screw
Drive
Phillips
Material Grade/Class
18-8
Item
Military Standard Phil Flat 100 Degree
Material
Stainless Steel
System of Measurement
Inch
Description
Military Standard Phil Flat 100 Degree, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #10-24, Fastener Length 1 in, Type Machine Screw, System of Measurement Inch, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.