#10-24 x 1 in Phillips Truss Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-btm-10c-100
Zoro # G616461353
product price:Â $27.19
/pk 100, $0.27/eaKey Features
Truss Head
Phillips Drive
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Maximum Head Width
29/64 in
Screw Size
#10-24
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-btm-10c-100
Zoro #
G616461353
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-24
Maximum Head Width
29/64 in
Screw Size
#10-24
Maximum Head Height
1/8 in
Overall Length
1 in
Drive Size
#2
Fastener Length
1 in
Details
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Head Type
Truss
Thread Style
Fully Threaded
Item
Machine Screw
System of Measurement
Inch
Drive
Phillips
Type
Machine Screw
Thread Type
Coarse
Finish
Black Oxide
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-24, Fastener Length 1 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 29/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.