#10-24 x 1/2 in Slotted Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-sfm-10c-50

  • Zoro # G516463365


product price: $5.29
/pk 50, $0.11/ea
Sold in multiples of 2 for $10.58

Key Features

Slotted Drive
Flat Head
System of Measurement
Inch
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Screw Size
#10-24
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-sfm-10c-50
Zoro #
G516463365
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1/2 in
Screw Size
#10-24
Maximum Head Width
23/64 in
Thread Size
#10-24
Overall Length
1/2 in
Maximum Head Height
7/64 in

Details

System of Measurement
Inch
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Drive
Slotted
Tensile Strength
70,000 psi
Material Grade/Class
316
Type
Machine Screw
Thread Style
Fully Threaded
Finish
Passivated
Head Type
Flat
Material
Stainless Steel

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-24, Fastener Length 1/2 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products