#10-24 x 2 1/2 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 50 PK

  • Mfr # 31-pbm-10c-250

  • Zoro # G316462117


product price:  $14.79
/pk 50, $0.30/ea

Key Features

Pan Head
Phillips Drive
Thread Style
Fully Threaded
Overall Length
2 1/2 in
Drive Size
#2
Finish
Black Oxide
Thread Size
#10-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-pbm-10c-250
Zoro #
G316462117
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2 1/2 in
Drive Size
#2
Fastener Length
2 1/2 in
Thread Size
#10-24
Maximum Head Height
9/64 in
Screw Size
#10-24
Maximum Head Width
3/8 in

Details

Thread Style
Fully Threaded
Finish
Black Oxide
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Thread Type
Coarse
Material
Stainless Steel
Item
Machine Screw
Type
Machine Screw
Tensile Strength
70,000 psi
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-24, Fastener Length 2 1/2 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.