#10-24 x 2 1/4 in Phillips Oval Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-pom-10c-225

  • Zoro # G116461433


product price:  $9.59
/pk 50, $0.19/ea

Key Features

Phillips Drive
Oval Head
Maximum Head Height
11/64 in
Tensile Strength
80,000 psi
Thread Type
Coarse
Finish
Passivated
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-pom-10c-225
Zoro #
G116461433
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
11/64 in
Thread Size
#10-24
Screw Size
#10-24
Drive Size
#2
Overall Length
2 1/4 in
Fastener Length
2 1/4 in
Minimum Thread Length
1 1/2 in
Maximum Head Width
23/64 in

Details

Drive
Phillips
Tensile Strength
80,000 psi
Head Type
Oval
Thread Type
Coarse
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
System of Measurement
Inch
Material Grade/Class
18-8
Thread Style
Partially Threaded
Material
Stainless Steel
Type
Machine Screw

Description

Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 2 1/4 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products