#8-32 x 3 in Phillips Oval Machine Screw, Passivated Stainless Steel, 50 PK
- Mfr # 1-pom-8c-300
- Zoro # G016461700
product price:Â
$
8.59
/pk of 50, $0.17/ea
Sold in multiples of 5Â pks for
$42.95
Key Features
Oval Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
Stainless Steel
Finish
Passivated
Tensile Strength
80,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-pom-8c-300
- Zoro #
- G016461700
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Oval
- Drive
- Phillips
- Material
- Stainless Steel
- Finish
- Passivated
- Tensile Strength
- 80,000 psi
- Item
- Machine Screw
- Material Grade/Class
- 18-8
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Type
- Machine Screw
- Dimensional Standards
- ASME B18.6.3
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #8-32
- Fastener Length
- 3 in
- Drive Size
- #2
- Overall Length
- 3 in
- Screw Size
- #8-32
- Minimum Thread Length
- 1 1/2 in
- Maximum Head Height
- 5/32 in
- Maximum Head Width
- 5/16 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 3 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.