#10-24 x 2 1/4 in Slotted Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-spm-10c-225
Zoro # G716464438
product price:Â $11.39
/pk 50, $0.23/eaKey Features
Pan Head
Slotted Drive
Material Grade/Class
18-8
Overall Length
2 1/4 in
Material
Stainless Steel
Type
Machine Screw
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-spm-10c-225
Zoro #
G716464438
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
2 1/4 in
Maximum Head Height
7/64 in
Thread Size
#10-24
Fastener Length
2 1/4 in
Maximum Head Width
3/8 in
Screw Size
#10-24
Details
Material Grade/Class
18-8
Material
Stainless Steel
Type
Machine Screw
Thread Style
Fully Threaded
Head Type
Pan
Item
Machine Screw
Drive
Slotted
System of Measurement
Inch
Tensile Strength
100,000 psi
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-24, Fastener Length 2 1/4 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.