Shop ZORO SELECT
See all product information
Create Account
3/8"-16 x 2 in Slotted Pan Machine Screw, Passivated Stainless Steel, 10 PK
- Mfr # 1-spm-37c-200
- Zoro # G916465211
product price:Â
$
7.15
/pk of 10, $0.72/ea
Sold in multiples of 2Â pks for
$14.30
Key Features
Slotted Drive
Pan Head
System of Measurement
Inch
Tensile Strength
100,000 psi
Maximum Head Width
47/64 in
Material Grade/Class
18-8
Overall Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-spm-37c-200
- Zoro #
- G916465211
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Tensile Strength
- 100,000 psi
- Item
- Machine Screw
- Material Grade/Class
- 18-8
- Drive
- Slotted
- Material
- Stainless Steel
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Type
- Machine Screw
- Head Type
- Pan
- Dimensional Standards
- ASME B18.6.3
- Finish
- Passivated
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 3/8"-16
- Maximum Head Width
- 47/64 in
- Overall Length
- 2 in
- Maximum Head Height
- 7/32 in
- Screw Size
- 3/8 in-16
- Fastener Length
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 3/8 In.-16, Fastener Length 2 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 47/64 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.