#10-24 x 2 in Slotted Binding Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-sbm-10c-200

  • Zoro # G016462974


product price: $9.59
/pk 50, $0.19/ea

Key Features

Slotted Drive
Binding Head
Type
Machine Screw
Thread Style
Fully Threaded
System of Measurement
Inch
Tensile Strength
100,000 psi
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-sbm-10c-200
Zoro #
G016462974
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Fastener Length
2 in
Maximum Head Width
13/32 in
Screw Size
#10-24
Overall Length
2 in
Maximum Head Height
1/8 in

Details

Type
Machine Screw
Thread Style
Fully Threaded
Drive
Slotted
System of Measurement
Inch
Tensile Strength
100,000 psi
Material Grade/Class
18-8
Item
Machine Screw
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Material
Stainless Steel
Head Type
Binding

Description

Machine Screw, Head Type Binding, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-24, Fastener Length 2 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/32 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.