#10-24 x 3 1/2 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 50 PK

  • Mfr # 31-pbm-10c-350

  • Zoro # G416462086


product price:  $18.69
/pk 50, $0.37/ea

Key Features

Phillips Drive
Pan Head
Maximum Head Width
3/8 in
Finish
Black Oxide
Drive Size
#2
Screw Size
#10-24
Maximum Head Height
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-pbm-10c-350
Zoro #
G416462086
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
3/8 in
Fastener Length
3 1/2 in
Drive Size
#2
Screw Size
#10-24
Maximum Head Height
9/64 in
Overall Length
3 1/2 in
Thread Size
#10-24

Details

Finish
Black Oxide
Material
Stainless Steel
Thread Style
Fully Threaded
Drive
Phillips
Thread Type
Coarse
Head Type
Pan
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Material Grade/Class
18-8
Item
Machine Screw
Tensile Strength
70,000 psi
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-24, Fastener Length 3 1/2 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.