#10-24 x 3 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 50 PK
Mfr # 31-pbm-10c-300
Zoro # G916462142
product price:Â $16.39
/pk 50, $0.33/eaKey Features
Pan Head
Phillips Drive
Type
Machine Screw
Maximum Head Width
3/8 in
Dimensional Standards
ASME B18.6.3
Maximum Head Height
9/64 in
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-pbm-10c-300
Zoro #
G916462142
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
3/8 in
Maximum Head Height
9/64 in
Fastener Length
3 in
Drive Size
#2
Overall Length
3 in
Thread Size
#10-24
Screw Size
#10-24
Details
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Head Type
Pan
Thread Style
Fully Threaded
Finish
Black Oxide
Drive
Phillips
Item
Machine Screw
System of Measurement
Inch
Thread Type
Coarse
Tensile Strength
70,000 psi
Material
Stainless Steel
Material Grade/Class
18-8
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-24, Fastener Length 3 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.