Zoro Homepage

#10-24 x 3/4 in Slotted Round Machine Screw, Plain Brass, 50 PK

  • Mfr # U48210.019.0075

  • Zoro # G9093917


product price: $13.99
/pk 50, $0.28/ea

Key Features

Round Head
Slotted Drive
System of Measurement
Inch
Material
Brass
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U48210.019.0075
Zoro #
G9093917
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Fastener Length
3/4 in
Head Height
0.137 in
Head Dia.
0.334 to 0.359 in
Head Width
0.362 in
Maximum Head Height
9/64 in
Maximum Head Width
19/32 in
Screw Size
#10

Details

System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Brass
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Pack Size
Small
Thread Fit
2A
Thread Type
Coarse
Type
Machine Screw

Description

Machine Screw, Head Type Round, Material Brass, Finish Plain, Drive Slotted, Thread Size #10-24, Fastener Length 3/4 in, Head Width 0.362 in, Head Height 0.137 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Machine Screw, Maximum Head Width 19/32 in, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Thread Type Coarse, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products