#10-24 x 3/8 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-pxm-10c-37
Zoro # G616461858
product price: $2.59
/pk 50, $0.05/ea
Sold in multiples of 4 for $10.36
Key Features
Phillips Drive
Flat Head
Drive Size
#2
Material
Stainless Steel
Tensile Strength
80,000 psi
Thread Size
#10-24
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-pxm-10c-37
Zoro #
G616461858
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#2
Thread Size
#10-24
Maximum Head Height
7/32 in
Screw Size
#10-24
Maximum Head Width
23/64 in
Overall Length
3/8 in
Fastener Length
3/8 in
Details
Drive
Phillips
Material
Stainless Steel
Tensile Strength
80,000 psi
Thread Style
Fully Threaded
Item
Machine Screw
Type
Machine Screw
System of Measurement
Inch
Head Type
Flat
Thread Type
Coarse
Finish
Passivated
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 3/8 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.