#10-24 x 4 in Phillips Truss Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-ptm-10c-400

  • Zoro # G516462030


product price: $10.19
/pk 25, $0.41/ea

Key Features

Phillips Drive
Truss Head
Thread Style
Partially Threaded
Material Grade/Class
18-8
Material
Stainless Steel
Overall Length
4 in
Minimum Thread Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ptm-10c-400
Zoro #
G516462030
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
4 in
Minimum Thread Length
1 1/2 in
Screw Size
#10-24
Maximum Head Height
1/8 in
Drive Size
#2
Maximum Head Width
29/64 in
Fastener Length
4 in
Thread Size
#10-24

Details

Thread Style
Partially Threaded
Material Grade/Class
18-8
Material
Stainless Steel
Item
Machine Screw
Finish
Passivated
Drive
Phillips
System of Measurement
Inch
Head Type
Truss
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Type
Machine Screw
Tensile Strength
70,000 psi

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 4 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 29/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.