#10-24 x 5/16 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-pfu-10c-31
Zoro # G916462777
product price: $5.15
/pk 50, $0.10/eaSold in multiples of 2 for $10.30
Key Features
Phillips Drive
Flat Head
Tensile Strength
70,000 psi
Maximum Head Height
7/64 in
Overall Length
5/16 in
Material Grade/Class
316
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-pfu-10c-31
Zoro #
G916462777
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
7/64 in
Overall Length
5/16 in
Maximum Head Width
25/64 in
Thread Size
#10-24
Screw Size
#10-24
Drive Size
#2
Fastener Length
5/16 in
Details
Tensile Strength
70,000 psi
Material Grade/Class
316
Thread Type
Coarse
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
System of Measurement
Inch
Material
Stainless Steel
Type
Machine Screw
Drive
Phillips
Head Type
Flat
Item
Machine Screw
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 5/16 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 25/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.