#10-24 x 5/8 in Spanner Flat Tamper Resistant Screw, Passivated Stainless Steel, 25 PK
Mfr # 31-FNM-10C-62
Zoro # G116461228
product price:Â $9.49
/pk 25, $0.38/eaKey Features
Spanner Drive
Flat Head
Tensile Strength
70,000 psi
Maximum Head Height
7/64 in
Type
Machine Screw
Material Grade/Class
18-8
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-FNM-10C-62
Zoro #
G116461228
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-24
Maximum Head Height
7/64 in
Maximum Head Width
23/64 in
Overall Length
5/8 in
Fastener Length
5/8 in
Drive Size
#10
Details
Drive
Spanner
Tensile Strength
70,000 psi
Item
Tamper Resistant Screw
Type
Machine Screw
Material Grade/Class
18-8
System of Measurement
Inch
Head Type
Flat
Finish
Passivated
Thread Style
Fully Threaded
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Resistance Properties
Tamper-Resistant
Description
Tamper Resistant Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Spanner, Thread Size #10-24, Fastener Length 5/8 in, Drive Size #10, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.