#10-24 x 6 in Slotted Flat Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-sfm-10c-600
Zoro # G116463758
product price:Â $30.39
/pk 25, $1.22/eaKey Features
Flat Head
Slotted Drive
Material
Stainless Steel
System of Measurement
Inch
Thread Style
Partially Threaded
Thread Type
Coarse
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-sfm-10c-600
Zoro #
G116463758
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
6 in
Thread Size
#10-24
Maximum Head Height
19/64 in
Screw Size
#10-24
Fastener Length
6 in
Minimum Thread Length
1 1/2 in
Maximum Head Width
23/64 in
Details
Head Type
Flat
Material
Stainless Steel
System of Measurement
Inch
Thread Style
Partially Threaded
Thread Type
Coarse
Type
Machine Screw
Drive
Slotted
Tensile Strength
80,000 psi
Material Grade/Class
18-8
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-24, Fastener Length 6 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 19/64 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.