Shop ZORO SELECT

#10-32 Socket Head Cap Screw, Button, Black Oxide Steel, 1-3/4 in Length, 100 PK

  • Mfr # U07230.019.0175
  • Zoro # G5339625

product price: 
$
9.19
/pk of 100, $0.09/ea

Key Features

Button Head
Hex Drive
Thread Size
#10-32
Screw Length
1-3/4 in
Material
Steel
Finish
Black Oxide
Drive Size
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U07230.019.0175
Zoro #
G5339625
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32
Screw Length
1-3/4 in
Drive Size
1/8 in
Vented Hole Size
Not Vented
Head Height
0.101 in
Thread Length
1 3/4 in
Min. Thread Length
1 3/4 in
Minimum Thread Length
1-3/4 in
Head Diameter
0.361 in
Head Dia.
0.361 in
Length
1 3/4 in
Dia./Thread Size
#10-32
Fastener Length
1 3/4 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ASME B18.3, ASTM F835
System of Measurement
Inch
Temp. Range
-50 Degrees to 550 Degrees F
Fastener Thread Type
UNF (Fine)
Thread Style
Fully Threaded
Thread Direction
Right Hand
Rockwell Hardness
C37 to C44
Thread Type
Fine
Maximum Temperature
550 Degrees F
Pack Size
Small Pack
Dimensional Standards
ASME B18.3
Minimum Temperature
-50 Degrees F
Material Quality Standards
ASTM F835
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Material Grade
Alloy Steel
Fastener Industry Standards
ASME B18.3, ASTM F835
Screw Head Type
Button
Min. Tensile Strength
145,000 psi
Fastener Finish
Black Oxide
Non-Marring Tip
No
Temperature - Maximum
550 Degrees F
Head Texture
Smooth
Type
Socket Head Cap Screw
Temperature - Minimum
-50 Degrees F
Sealing Gasket
No
Shell Material
Alloy Steel

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Steel, Finish Black Oxide, Thread Size #10-32, Minimum Thread Length 1 3/4 in, Fastener Length 1 3/4 in, Head Height 0.101 in, Head Diameter 0.361 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.