Nylon Patch Lockable SHCS, PK10
- Mfr # 31-PS-37C-75
- Zoro # G024944028
product price:Â
$
4.69
/pk of 10, $0.47/ea
Sold in multiples of 2Â pks for
$9.38
Key Features
Head Height
0.375 in
Thread Type
Coarse
System of Measurement
Inch
Thread Style
Fully Threaded
Head Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-PS-37C-75
- Zoro #
- G024944028
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Material
- Nylon
- Head Type
- Low-Profile Standard
- Special Features
- Threadlocking
- Dimensional Standards
- DIN 7984, DIN 912
- Drive Type
- Socket
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- Traction Material
- Nylon
Dimensions
- Head Height
- 0.375 in
- Drive Size
- 5/16 in
- Head Diameter
- 0.562 in
- Fastener Length
- 3/4 in
- Thread Size
- 3/8"-16
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Nylon, Thread Size 3/8 In.-16, Fastener Length 3/4 in, Head Height 0.375 in, Head Diameter 0.562 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.