Shop ZORO SELECT
See all product information
Create Account
#10-32 Socket Head Cap Screw, Flat, Black Oxide 316 Stainless Steel, 3/8 in Length
- Mfr # ZHF60210F06-BX
- Zoro # G310396869
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Key Features
Flat Head
Hex Drive
Thread Size
#10-32
Screw Length
3/8 in
Material
316 Stainless Steel
Finish
Black Oxide
Drive Size
3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZHF60210F06-BX
- Zoro #
- G310396869
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- 316 Stainless Steel
- Finish
- Black Oxide
- Head Type
- Flat
- Drive Type
- Hex
- Tensile Strength
- 75,000 psi
- System of Measurement
- Inch
- Rockwell Hardness
- B83
- Thread Style
- Fully Threaded
- Material Grade/Class
- 316
- Manufacturer Location
- Made in US
- Thread Fit
- 3A
- Resistance Properties
- Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Industrial Solvent-Resistant, Salt Water-Resistant
- Minimum Yield Strength
- 30,000 psi
- Material Quality Standards
- ASTM A276
- Countersink Angle
- 100 Degrees
- Pack Size
- Small Pack
- Thread Direction
- Right Hand
- Thread Type
- Fine
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- #10-32
- Screw Length
- 3/8 in
- Drive Size
- 3/32 in
- Head Height
- 0.084 in
- Fastener Length
- 3/8 in
- Maximum Head Height
- 0.084 in
- Head Diameter
- 0.411 in
Description
Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Material Grade/Class 316, Finish Black Oxide, Thread Size #10-32, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.084 in, Head Diameter 0.411 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 100 Degrees , Manufacturer Location Made in US, Material Quality Standards ASTM A276
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.