Shop All Socket Head Cap Screws
Zoro Select
#10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-3/4 in Length, 100 PK
Mfr # U51041.019.0275
Zoro # G5481743
original price:
$25.49
5% off
new price: $24.19
/pk 100, $0.24/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Size 5/32 in
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # U51041.019.0275
- Zoro # G5481743
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 2-3/4 in |
Drive Size | 5/32 in |
Thread Length | 7/8 in |
Head Height | 0.19 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 7/8 in |
Minimum Thread Length | 7/8 in |
Head Diameter | 0.312 in |
Dimensional Standards | ASME B18.3 |
Length | 2 3/4 in |
Dia./Thread Size | #10-32 |
Head Dia. | 0.3125 in |
Details
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #10-32, Minimum Thread Length 7/8 in, Fastener Length 2 3/4 in, Head Height 0.19 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM Flange Nut, 3/4"-10, Black Oxide (333658)
- ZORO SELECT Nylon Insert Lock Nut, M45-3.00, Steel, Class 5, Zinc Plated, 45 mm Ht, 2 PK (M12320.450.0300)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 2 1/4 in Shoulder Lg, Alloy Steel (U07111.062.0225)
- USA INDUSTRIALS 1/4"-20 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-1/2 in Length, 10 PK (ZSCRW-609)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in Length, 100 PK (U55050.019.0125)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain Stainless Steel, 2-3/4 in Length, 100 PK (U51050.019.0275)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in Length, 100 PK (U55050.019.0150)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 25 PK (U07000.037.0250)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07000.050.0016)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 50 PK (U51030.037.0075)
- AMERICAN SOCKETS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/2 in Length, 50 PK (5040CSFL)
- Zoro Select Socket Head Cap Screws