Zoro Homepage

#10-32 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 100 PK

  • Mfr # 1112CSL

  • Zoro # G9080314


product price: $34.39
/pk 100, $0.34/ea

Key Features

Hex Drive
Thread Size
#10-32
Material
Steel
Finish
Plain
System of Measurement
Inch
Class
3A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112CSL
Zoro #
G9080314
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Screw Length
3/4 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Drive Type
Hex
System of Measurement
Inch
Class
3A
Thread Type
Fine
Thread Style
Partially Threaded
Fastener Thread Type
UNF (Fine)

Description

Socket Head Cap Screws,10-32X3/4,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.