Zoro Homepage

#10-32 Socket Head Cap Screw, Socket Flanged, Plain Aluminum, 2-7/8 in Length

  • Mfr # ZPS72010F40

  • Zoro # G2463049


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Socket Flanged Head
Hex Drive
Thread Size
#10-32
Screw Length
2-7/8 in
Material
Aluminum
Finish
Plain
Drive Size
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZPS72010F40
Zoro #
G2463049
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Screw Length
2-7/8 in
Drive Size
5/32 in
Vented Hole Size
Not Vented
Thread Length
3/8 in
Head Height
0.25 in
Min. Thread Length
3/8 in
Head Diameter
0.312 in
Flange Diameter
7/16 in
Minimum Thread Length
3/8 in
Flange Thickness
0.063 in
Length
2 7/8 in
Dia./Thread Size
#10-32
Head Dia.
0.3125 in

Details

Item
Socket Head Cap Screw
Material
Aluminum
Finish
Plain
Head Type
Socket Flanged
Drive Type
Hex
System of Measurement
Inch
Fastener Thread Type
UNF (Fine)
Thread Style
Partially Threaded
Thread Direction
Right Hand
Thread Type
Fine
Material Grade/Class
Not Graded
Pack Size
Small Pack
Thread Fit
3A
Dimensional Standards
AMPG 2013 ZPS.01
Screw Head Type
Cylindrical Flanged
Fastener Industry Standards
Not Listed
Material Grade
Not Graded
Basic Material
Aluminum
Fastener Finish
Plain
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Flanged Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32, Material Aluminum, Material Grade/Class Not Graded, Finish Plain, Thread Size #10-32, Minimum Thread Length 3/8 in, Fastener Length 2 7/8 in, Head Height 0.25 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards AMPG 2013 ZPS.01, Flange Diameter 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products