#10-32 x 1 1/2 in Slotted Binding Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-sbm-10f-150
Zoro # G816462884
product price: $3.99
/pk 25, $0.16/ea
Sold in multiples of 3 for $11.97
Key Features
Binding Head
Slotted Drive
Thread Type
Fine
Dimensional Standards
ASME B18.6.3
Overall Length
1 1/2 in
Tensile Strength
100,000 psi
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-sbm-10f-150
Zoro #
G816462884
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 1/2 in
Maximum Head Height
1/8 in
Fastener Length
1 1/2 in
Screw Size
#10-32
Maximum Head Width
13/32 in
Thread Size
#10-32
Details
Thread Type
Fine
Head Type
Binding
Dimensional Standards
ASME B18.6.3
Tensile Strength
100,000 psi
Item
Machine Screw
Drive
Slotted
Finish
Passivated
Material Grade/Class
18-8
Type
Machine Screw
System of Measurement
Inch
Thread Style
Fully Threaded
Material
Stainless Steel
Description
Machine Screw, Head Type Binding, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-32, Fastener Length 1 1/2 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/32 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.