#10-32 x 1 1/4 in Slotted Round Machine Screw, Brass, 50 PK
Mfr # 7-srm-10f-125
Zoro # G416466251
product price: $14.15
/pk 50, $0.28/eaKey Features
Round Head
Slotted Drive
Overall Length
1 1/4 in
Type
Machine Screw
Maximum Head Height
9/64 in
Tensile Strength
50,000 psi
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-srm-10f-125
Zoro #
G416466251
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 1/4 in
Maximum Head Height
9/64 in
Fastener Length
1 1/4 in
Maximum Head Width
23/64 in
Screw Size
#10-32
Thread Size
#10-32
Details
Type
Machine Screw
Tensile Strength
50,000 psi
System of Measurement
Inch
Thread Type
Fine
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Head Type
Round
Drive
Slotted
Material
Brass
Item
Machine Screw
Description
Machine Screw, Head Type Round, Material Brass, Drive Slotted, Thread Size #10-32, Fastener Length 1 1/4 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.