
#10-32 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 3000 PK
Mfr # 1116RPU
Zoro # G5766151
product price: $274.99
/pk 3000, $0.09/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
#10-32
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1116RPU
Zoro #
G5766151
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-32
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Standards
SAE J81
Item
Machine Screw
Description
10-32X1 Phil Flat U/C Taptite Alternative Thread Rolling Screw Fully Thd Zinc Bake & Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.