Zoro Homepage

#10-32 x 1 in Slotted Flat Machine Screw, Brass, 50 PK

  • Mfr # 7-sfm-10f-100

  • Zoro # G016463728


product price: $8.69
/pk 50, $0.17/ea
Sold in multiples of 2 for $17.38

Key Features

Flat Head
Slotted Drive
Material
Brass
Maximum Head Width
23/64 in
Thread Style
Fully Threaded
Overall Length
1 in
Thread Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-sfm-10f-100
Zoro #
G016463728
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
23/64 in
Overall Length
1 in
Maximum Head Height
5/64 in
Screw Size
#10-32
Fastener Length
1 in
Thread Size
#10-32

Details

Material
Brass
Thread Style
Fully Threaded
Thread Type
Fine
Head Type
Flat
System of Measurement
Inch
Drive
Slotted
Tensile Strength
50,000 psi
Type
Machine Screw
Item
Machine Screw
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Flat, Material Brass, Drive Slotted, Thread Size #10-32, Fastener Length 1 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.