#10-32 x 1 in Spanner Truss Tamper Resistant Screw, Passivated Stainless Steel, 25 PK
Mfr # 31-TNM-10F-100
Zoro # G516461996
product price:Â $11.19
/pk 25, $0.45/eaKey Features
Truss Head
Spanner Drive
Overall Length
1 in
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Drive Size
#10
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-TNM-10F-100
Zoro #
G516461996
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-32
Overall Length
1 in
Fastener Length
1 in
Drive Size
#10
Maximum Head Height
1/8 in
Maximum Head Width
29/64 in
Details
Item
Tamper Resistant Screw
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Finish
Passivated
Material
Stainless Steel
Type
Machine Screw
Head Type
Truss
Drive
Spanner
Thread Style
Fully Threaded
System of Measurement
Inch
Thread Type
Fine
Resistance Properties
Tamper-Resistant
Description
Tamper Resistant Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Spanner, Thread Size #10-32, Fastener Length 1 in, Drive Size #10, Tensile Strength 70,000 psi, Type Machine Screw, Maximum Head Width 29/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.