#10-32 x 1/2 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 50 PK
Mfr # 31-XBM-10F-50
Zoro # G816461931
product price:Â $5.59
/pk 50, $0.11/ea
Sold in multiples of 2 for $11.18
Key Features
Phillips Drive
Flat Head
Finish
Black Oxide
Screw Size
#10-32
Material Grade/Class
18-8
Drive Size
#2
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-XBM-10F-50
Zoro #
G816461931
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10-32
Drive Size
#2
Fastener Length
1/2 in
Maximum Head Width
25/64 in
Maximum Head Height
5/64 in
Thread Size
#10-32
Overall Length
1/2 in
Details
Finish
Black Oxide
Material Grade/Class
18-8
Thread Style
Fully Threaded
Type
Machine Screw
Drive
Phillips
Thread Type
Fine
Tensile Strength
80,000 psi
Item
Machine Screw
Material
Stainless Steel
System of Measurement
Inch
Head Type
Flat
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-32, Fastener Length 1/2 in, Drive Size #2, Tensile Strength 80,000 psi, Type Machine Screw, Maximum Head Width 25/64 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.