#10-32 x 1/2 in Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-ptm-10f-50
Zoro # G116461419
product price: $6.89
/pk 50, $0.14/ea
Sold in multiples of 2 for $13.78
Key Features
Truss Head
Phillips Drive
Maximum Head Height
1/8 in
Thread Style
Fully Threaded
Maximum Head Width
29/64 in
Thread Type
Fine
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-ptm-10f-50
Zoro #
G116461419
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
1/8 in
Fastener Length
1/2 in
Maximum Head Width
29/64 in
Screw Size
#10-32
Drive Size
#2
Thread Size
#10-32
Overall Length
1/2 in
Details
Thread Style
Fully Threaded
Thread Type
Fine
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Head Type
Truss
Material
Stainless Steel
Material Grade/Class
316
Finish
Passivated
Type
Machine Screw
Drive
Phillips
Item
Machine Screw
Tensile Strength
100,000 psi
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 1/2 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 29/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.