#10-32 x 1/2 in Slotted Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-sfm-10f-50

  • Zoro # G716463349


product price:  $5.79
/pk 50, $0.12/ea
Sold in multiples of 2 for $11.58

Key Features

Flat Head
Slotted Drive
Maximum Head Height
5/64 in
Maximum Head Width
23/64 in
Thread Style
Fully Threaded
Type
Machine Screw
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-sfm-10f-50
Zoro #
G716463349
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
5/64 in
Maximum Head Width
23/64 in
Fastener Length
1/2 in
Screw Size
#10-32
Overall Length
1/2 in
Thread Size
#10-32

Details

Thread Style
Fully Threaded
Type
Machine Screw
Tensile Strength
70,000 psi
Thread Type
Fine
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Item
Machine Screw
Finish
Passivated
Material
Stainless Steel
Material Grade/Class
316
Head Type
Flat
Drive
Slotted

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-32, Fastener Length 1/2 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products