#10-32 x 1/2 in Slotted Round Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-srm-10f-50
Zoro # G116465653
product price:Â $5.89
/pk 50, $0.12/ea
Sold in multiples of 2 for $11.78
Key Features
Slotted Drive
Round Head
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
System of Measurement
Inch
Thread Type
Fine
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-srm-10f-50
Zoro #
G116465653
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1/2 in
Maximum Head Width
23/64 in
Overall Length
1/2 in
Maximum Head Height
9/64 in
Thread Size
#10-32
Screw Size
#10-32
Details
Drive
Slotted
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
System of Measurement
Inch
Thread Type
Fine
Item
Machine Screw
Type
Machine Screw
Material Grade/Class
316
Finish
Passivated
Tensile Strength
100,000 psi
Thread Style
Fully Threaded
Head Type
Round
Description
Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-32, Fastener Length 1/2 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.