Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#10-32 x 1/4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-pfu-10f-25

  • Zoro # G016462820


product price: $4.59
/pk 50, $0.09/ea
Sold in multiples of 3 for $13.77

Key Features

Phillips Drive
Flat Head
Drive Size
#2
Finish
Passivated
Thread Size
#10-32
Maximum Head Height
5/64 in
Screw Size
#10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-pfu-10f-25
Zoro #
G016462820
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#2
Thread Size
#10-32
Maximum Head Height
5/64 in
Screw Size
#10-32
Fastener Length
1/4 in
Maximum Head Width
25/64 in
Overall Length
1/4 in

Details

Finish
Passivated
Item
Machine Screw
Drive
Phillips
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
System of Measurement
Inch
Type
Machine Screw
Thread Type
Fine
Material Grade/Class
316
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Head Type
Flat

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 1/4 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 25/64 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products