#10-32 x 2 1/4 in Phillips Flat Machine Screw, Stainless Steel, 10 PK
Mfr # ms51960-74d
Zoro # G816464666
product price: $8.39
/pk 10, $0.84/eaSold in multiples of 2 for $16.78
Key Features
Phillips Drive
Flat Head
Material Grade/Class
18-8
Screw Size
#10-32
Overall Length
2 1/4 in
Material
Stainless Steel
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ms51960-74d
Zoro #
G816464666
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-32
Screw Size
#10-32
Overall Length
2 1/4 in
Fastener Length
2 1/4 in
Details
Drive
Phillips
Item
Machine Screw
Material Grade/Class
18-8
Material
Stainless Steel
Type
Machine Screw
System of Measurement
Inch
Head Type
Flat
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #10-32, Fastener Length 2 1/4 in, Type Machine Screw, System of Measurement Inch, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.