Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#10-32 x 2 in Phillips Pan Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 2-ppm-10f-200

  • Zoro # G316462247


product price: $3.19
/pk 10, $0.32/ea
Sold in multiples of 3 for $9.57

Key Features

Phillips Drive
Pan Head
Maximum Head Height
9/64 in
Material Grade/Class
316
Thread Size
#10-32
Thread Style
Fully Threaded
Fastener Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-ppm-10f-200
Zoro #
G316462247
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
9/64 in
Thread Size
#10-32
Fastener Length
2 in
Drive Size
#2
Overall Length
2 in
Screw Size
#10-32
Maximum Head Width
3/8 in

Details

Material Grade/Class
316
Thread Style
Fully Threaded
Thread Type
Fine
Tensile Strength
80,000 psi
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Drive
Phillips
Material
Stainless Steel
System of Measurement
Inch
Finish
Passivated
Item
Machine Screw
Head Type
Pan

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 2 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.