#10-32 x 3 in Phillips Pan Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 2-ppm-10f-300
Zoro # G016462097
product price: $5.49
/pk 10, $0.55/eaSold in multiples of 2 for $10.98
Key Features
Pan Head
Phillips Drive
Drive Size
#2
Fastener Length
3 in
Overall Length
3 in
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-ppm-10f-300
Zoro #
G016462097
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#2
Fastener Length
3 in
Overall Length
3 in
Maximum Head Width
3/8 in
Screw Size
#10-32
Maximum Head Height
9/64 in
Thread Size
#10-32
Details
Head Type
Pan
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Tensile Strength
80,000 psi
Finish
Passivated
Material Grade/Class
316
Type
Machine Screw
Item
Machine Screw
Drive
Phillips
System of Measurement
Inch
Thread Type
Fine
Material
Stainless Steel
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 3 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.