#10-32 x 3/4 in Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 31-cpm-10f-75

  • Zoro # G816466387


product price:  $9.79
/pk 50, $0.20/ea

Key Features

Combination Phillips/Slotted Drive
Pan Head
Thread Type
Fine
Type
Machine Screw
Maximum Head Height
9/64 in
Material Grade/Class
18-8
Thread Size
#10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-cpm-10f-75
Zoro #
G816466387
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
9/64 in
Thread Size
#10-32
Maximum Head Width
3/8 in
Fastener Length
3/4 in
Screw Size
#10-32
Drive Size
#2
Overall Length
3/4 in

Details

Thread Type
Fine
Item
Machine Screw
Type
Machine Screw
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Drive
Combination Phillips/Slotted
Thread Style
Fully Threaded
Finish
Passivated
Head Type
Pan
Material
Stainless Steel
System of Measurement
Inch
Tensile Strength
100,000 psi

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size #10-32, Fastener Length 3/4 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products