#10-32 x 3/4 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-buf-10f-75
Zoro # G216462880
product price: $17.99
/pk 100, $0.18/eaKey Features
Phillips Drive
Flat Head
Screw Size
#10-32
Maximum Head Height
7/64 in
Overall Length
3/4 in
Tensile Strength
80,000 psi
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-buf-10f-75
Zoro #
G216462880
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10-32
Maximum Head Height
7/64 in
Overall Length
3/4 in
Maximum Head Width
23/64 in
Drive Size
#2
Fastener Length
3/4 in
Thread Size
#10-32
Details
Tensile Strength
80,000 psi
Drive
Phillips
Type
Machine Screw
Thread Type
Fine
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Finish
Black Oxide
Material Grade/Class
18-8
Material
Stainless Steel
Head Type
Flat
Item
Machine Screw
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-32, Fastener Length 3/4 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.