#10-32 x 3/4 in Phillips Flat Military Standard Phil Flat 100 Degree, Stainless Steel, 25 PK
Mfr # ms24693c-274d
Zoro # G316464685
product price:Â $5.89
/pk 25, $0.24/ea
Sold in multiples of 2 for $11.78
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#10-32
Thread Size
#10-32
Material Grade/Class
18-8
Overall Length
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ms24693c-274d
Zoro #
G316464685
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#10-32
Thread Size
#10-32
Overall Length
3/4 in
Fastener Length
3/4 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material Grade/Class
18-8
Material
Stainless Steel
Type
Machine Screw
Item
Military Standard Phil Flat 100 Degree
Description
Military Standard Phil Flat 100 Degree, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #10-32, Fastener Length 3/4 in, Type Machine Screw, System of Measurement Inch, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.