Zoro Homepage

#10-32 x 3/4 in Phillips Pan Machine Screw, Stainless Steel, 25 PK

  • Mfr # ms51958-65d

  • Zoro # G916465648


product price: $8.29
/pk 25, $0.33/ea
Sold in multiples of 2 for $16.58

Key Features

Phillips Drive
Pan Head
Type
Machine Screw
System of Measurement
Inch
Thread Size
#10-32
Material Grade/Class
18-8
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ms51958-65d
Zoro #
G916465648
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
3/4 in
Thread Size
#10-32
Overall Length
3/4 in
Screw Size
#10-32

Details

Drive
Phillips
Head Type
Pan
Type
Machine Screw
System of Measurement
Inch
Material Grade/Class
18-8
Material
Stainless Steel
Item
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size #10-32, Fastener Length 3/4 in, Type Machine Screw, System of Measurement Inch, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.