#10-32 x 3/4 in Phillips Truss Machine Screw, Black Oxide Stainless Steel, 10 PK

  • Mfr # 31-btm-10f-75

  • Zoro # G716461208


product price:  $2.79
/pk 10, $0.28/ea
Sold in multiples of 4 for $11.16

Key Features

Phillips Drive
Truss Head
Maximum Head Height
1/8 in
Dimensional Standards
ASME B18.6.3
Thread Type
Fine
Finish
Black Oxide
Overall Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-btm-10f-75
Zoro #
G716461208
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
1/8 in
Overall Length
3/4 in
Screw Size
#10-32
Thread Size
#10-32
Fastener Length
3/4 in
Drive Size
#2
Maximum Head Width
29/64 in

Details

Drive
Phillips
Dimensional Standards
ASME B18.6.3
Thread Type
Fine
Item
Machine Screw
Finish
Black Oxide
Head Type
Truss
Tensile Strength
70,000 psi
Material
Stainless Steel
Type
Machine Screw
System of Measurement
Inch
Material Grade/Class
18-8
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-32, Fastener Length 3/4 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 29/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products