Shop All Machine Screws
Zoro Select
#10-32 x 3/8 in Phillips Fillister Machine Screw, Plain Nylon, 50 PK
Mfr # 011032WF037
Zoro # G2974447
original price:
$4.55
5% off
new price: $4.29
/pk 50, $0.09/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Phillips Drive
- System of Measurement Inch
- Material Nylon
- Finish Plain
- Tensile Strength 165 psi
- Standards IFI
Product Information
- Brand Zoro Select
- MFR # 011032WF037
- Zoro # G2974447
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 3/8 in |
Head Height | 0.172 in |
Head Dia. | 0.292 to 0.313 in |
Minimum Head Width | 0.303 in |
Maximum Head Width | 0.297 in |
Minimum Thread Length | 3/8 in |
Maximum Head Height | 0.172 in |
Screw Size | #10-32 |
Head Width | 0.297 in |
Minimum Head Height | 0.173 in |
Dimensional Standards | IFI |
Details
Description
Machine Screw, Head Type Fillister, Material Nylon, Finish Plain, Drive Phillips, Thread Size #10-32, Fastener Length 3/8 in, Head Width 0.297 in, Head Height 0.172 in, Tensile Strength 165 psi, Pack Size Small, Minimum Thread Length 3/8 in, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.297 in, Minimum Head Width 0.303 in, Maximum Head Height 0.172 in, Minimum Head Height 0.173 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Deck Nail, Flat, Galv, 10d, PK95 (4NEX3)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 2 1/4 in Bore Dia. (HO-225SS)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (U38400.019.0001)
- ZORO SELECT Taper Pin, Threaded, Steel, #4 x 2-1/2, PK5 (U39002.250.0250)
- ZORO SELECT #8-32 x 1-1/2 in Phillips Fillister Machine Screw, Plain Nylon, 50 PK (010832WF150)
- ZORO SELECT #6-32 x 3/8 in Phillips Fillister Machine Screw, Plain Nylon, 50 PK (010632WF037)
- ZORO SELECT #6-32 x 1/2 in Phillips Fillister Machine Screw, Plain Nylon, 50 PK (010632WF050)
- ZORO SELECT 1/4"-20 x 2-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.025.0250)
- ZORO SELECT M6-1.00 x 10 mm Phillips Pan Machine Screw, Black Oxide Steel, 700 PK (M610D7985AB)
- ZORO SELECT 5/16"-18 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.031.0250)
- MIDWEST FASTENER #6-32 x 2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (07626)
- Zoro Select Machine Screws