#10-32 x 3/8 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-fbm-10f-37
Zoro # G416461065
product price:Â $7.49
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.98
Key Features
Flat Head
Phillips Drive
Drive Size
#2
Tensile Strength
80,000 psi
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-fbm-10f-37
Zoro #
G416461065
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#2
Maximum Head Height
5/32 in
Maximum Head Width
23/64 in
Overall Length
3/8 in
Thread Size
#10-32
Screw Size
#10-32
Fastener Length
3/8 in
Details
Tensile Strength
80,000 psi
Head Type
Flat
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Thread Type
Fine
Thread Style
Fully Threaded
Drive
Phillips
Finish
Black Oxide
Item
Machine Screw
System of Measurement
Inch
Type
Machine Screw
Material
Stainless Steel
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-32, Fastener Length 3/8 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.