Shop ZORO SELECT
See all product information
Create Account
#10-32 x 3/8 in Phillips Truss Machine Screw, Black Oxide Stainless Steel, 100 PK
- Mfr # 31-btm-10f-37
- Zoro # G916461244
product price:Â
$
11.15
/pk of 100, $0.11/ea
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Finish
Black Oxide
Tensile Strength
70,000 psi
Maximum Head Width
29/64 in
Type
Machine Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-btm-10f-37
- Zoro #
- G916461244
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- #10-32
- Fastener Length
- 3/8 in
- Maximum Head Width
- 29/64 in
- Screw Size
- #10-32
- Maximum Head Height
- 1/8 in
- Drive Size
- #2
- Overall Length
- 3/8 in
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Details
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Phillips
- Finish
- Black Oxide
- Tensile Strength
- 70,000 psi
- Item
- Machine Screw
- Type
- Machine Screw
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- Dimensional Standards
- ASME B18.6.3
- Thread Type
- Fine
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-32, Fastener Length 3/8 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 29/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.