#10-32 x 3/8 in Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-ptm-10f-37
Zoro # G016461496
product price: $5.19
/pk 50, $0.10/ea
Sold in multiples of 2 for $10.38
Key Features
Truss Head
Phillips Drive
Maximum Head Height
1/8 in
System of Measurement
Inch
Drive Size
#2
Thread Type
Fine
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-ptm-10f-37
Zoro #
G016461496
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
1/8 in
Drive Size
#2
Screw Size
#10-32
Thread Size
#10-32
Overall Length
3/8 in
Maximum Head Width
29/64 in
Fastener Length
3/8 in
Details
Head Type
Truss
System of Measurement
Inch
Thread Type
Fine
Material
Stainless Steel
Material Grade/Class
316
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Thread Style
Fully Threaded
Tensile Strength
100,000 psi
Finish
Passivated
Item
Machine Screw
Type
Machine Screw
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 3/8 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 29/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.