#10-32 x 4 1/2 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-ppm-10f-450

  • Zoro # G316461202


product price: $26.29
/pk 50, $0.53/ea

Key Features

Phillips Drive
Pan Head
System of Measurement
Inch
Tensile Strength
70,000 psi
Thread Type
Fine
Thread Style
Partially Threaded
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-10f-450
Zoro #
G316461202
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10-32
Drive Size
#2
Minimum Thread Length
1 1/2 in
Thread Size
#10-32
Maximum Head Height
9/64 in
Fastener Length
4 1/2 in
Maximum Head Width
3/8 in
Overall Length
4 1/2 in

Details

System of Measurement
Inch
Tensile Strength
70,000 psi
Thread Type
Fine
Thread Style
Partially Threaded
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Type
Machine Screw
Finish
Passivated
Drive
Phillips
Item
Machine Screw
Head Type
Pan
Material Grade/Class
18-8

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 4 1/2 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products