Shop ZORO SELECT
See all product information
Create Account
1/4"-20 x 5 in Phillips Pan Machine Screw, Passivated Stainless Steel, 10 PK
- Mfr # 1-ppm-25c-500
- Zoro # G916466096
product price:Â
$
8.15
/pk of 10, $0.82/ea
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Tensile Strength
70,000 psi
Maximum Head Height
11/64 in
Maximum Head Width
31/64 in
Minimum Thread Length
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-ppm-25c-500
- Zoro #
- G916466096
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Pan
- Tensile Strength
- 70,000 psi
- Item
- Machine Screw
- Finish
- Passivated
- Material
- Stainless Steel
- Type
- Machine Screw
- Material Grade/Class
- 18-8
- Dimensional Standards
- ASME B18.6.3
- Thread Type
- Coarse
- Drive
- Phillips
- Thread Style
- Partially Threaded
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 1/4"-20
- Maximum Head Height
- 11/64 in
- Maximum Head Width
- 31/64 in
- Minimum Thread Length
- 1 1/2 in
- Drive Size
- #3
- Screw Size
- 1/4 in-20
- Fastener Length
- 5 in
- Overall Length
- 5 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 5 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.