#10-32 x 5/8 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-XBM-10F-62

  • Zoro # G616461988


product price: $11.39
/pk 100, $0.11/ea

Key Features

Flat Head
Phillips Drive
Overall Length
5/8 in
Thread Type
Fine
Thread Style
Fully Threaded
Maximum Head Width
25/64 in
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-XBM-10F-62
Zoro #
G616461988
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/8 in
Maximum Head Width
25/64 in
Screw Size
#10-32
Thread Size
#10-32
Maximum Head Height
5/64 in
Fastener Length
5/8 in
Drive Size
#2

Details

Item
Machine Screw
Thread Type
Fine
Head Type
Flat
Thread Style
Fully Threaded
Material Grade/Class
18-8
Type
Machine Screw
Material
Stainless Steel
Drive
Phillips
Finish
Black Oxide
System of Measurement
Inch
Tensile Strength
80,000 psi

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-32, Fastener Length 5/8 in, Drive Size #2, Tensile Strength 80,000 psi, Type Machine Screw, Maximum Head Width 25/64 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.