Shop ZORO SELECT
See all product information
Create Account
Wood Screw, #8, 1-1/2 in, Black Steel Flat Head Phillips Drive, 5500 PK
- Mfr # 0824DXFDB
- Zoro # G9093876
product price:Â
$
249.99
/pk of 5500, $0.05/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#8
Fastener Length
1-1/2 in
Material
Steel
Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0824DXFDB
- Zoro #
- G9093876
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #8
- Fastener Length
- 1-1/2 in
Details
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Material
- Steel
- Finish
- Black
- Item
- Wood Screw
Description
Wood Screws,8X1 1/2 SQR PHL FLA,PK5500, Package Quantity 5500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.