#10-32 x 5/8 in Phillips Truss Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 2-ptm-10f-62

  • Zoro # G216461456


product price: $4.29
/pk 25, $0.17/ea
Sold in multiples of 3 for $12.87

Key Features

Truss Head
Phillips Drive
Material Grade/Class
316
Thread Type
Fine
Maximum Head Width
29/64 in
Dimensional Standards
ASME B18.6.3
Overall Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-ptm-10f-62
Zoro #
G216461456
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
29/64 in
Overall Length
5/8 in
Maximum Head Height
1/8 in
Thread Size
#10-32
Drive Size
#2
Fastener Length
5/8 in
Screw Size
#10-32

Details

Material Grade/Class
316
Head Type
Truss
Thread Type
Fine
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Tensile Strength
100,000 psi
Material
Stainless Steel
System of Measurement
Inch
Thread Style
Fully Threaded
Finish
Passivated
Type
Machine Screw
Item
Machine Screw

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 5/8 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 29/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.